Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 330042
Zoro # G1817790
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-24
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 330042
- Zoro # G1817790
- UPC # 093367300425
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-24 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2.375" |
Pitch Diameter Limit | H3 |
Thread Length | 7/8" |
55% Thread Drill Size | #21 |
Tap Length Standard | USCTI |
Shank Length | 1 1/2 in |
65% Thread Drill Size | #23 |
75% Thread Drill Size | #25 |
Square Size | 0.1520 in |
Thread Size | #10-24 |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Plug, Overall Length 2 3/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS MAGNIFIER GLASS 5X (527)
- DREMEL Hook Blade (mm430)
- WILDE 5" ANGLE NOSE IGNITION PLIERS-SATIN-BULK (G250.NP/BB)
- TESA BROWN & SHARPE Inside Micrometer, Range 0.800 to 1.00", 0.0001" (00881201)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305087)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (308085)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306014)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328687)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328436)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305214)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1121100)
- Greenfield Threading Straight Flute 4-Flute Taps