Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 330041
Zoro # G1817772
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.194"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 330041
- Zoro # G1817772
- UPC # 093367300418
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2.375" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | #21 |
Shank Length | 1 1/2 in |
75% Thread Drill Size | #25 |
65% Thread Drill Size | #23 |
Square Size | 0.1520 in |
Tap Length Standard | USCTI |
Thread Size | #10-24 |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Plug, Overall Length 2 3/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHRADE IMPERIAL Schrade Imperial 278 3.75 in. Barlow 2 Blade Knife (278)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7108)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (431148)
- HHIP 3/4 X 5-1/8 90 Degree Split Point Cobalt NC Spotting Drill (5000-1024)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (305228)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328675)
- GREENFIELD THREADING Straight Flute Hand Tap , 7/16"-20 , Plug , 4 Flutes, UNF (317722)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (330076)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305826)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (306309)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (302472)
- Greenfield Threading Straight Flute 4-Flute Taps