Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 330040
Zoro # G1817748
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 330040
- Zoro # G1817748
- UPC # 093367300401
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2.125" |
Thread Length | 3/4" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 3.60 mm |
75% Thread Drill Size | 3.40 mm |
Square Size | 0.1310 in |
Shank Length | 1 3/8 in |
65% Thread Drill Size | 3.50 mm |
Tap Length Standard | USCTI |
Thread Size | #8-32 |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Plug, Overall Length 2 1/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-ENPD-2A-B)
- BIG HORN 4 x 3 Inch Adapters (11445)
- DE-STA-CO Hold Down Clamp W/Straight Base (207-UB)
- HUSQVARNA 14" Fire Rescue Saw, 5" Cut Depth, Wet/Dry, 6.5hp 2-Cycle (K970Rescue)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (329057)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (307160)
- GREENFIELD THREADING Straight Flute Hand Tap, M8-1.25, Bottoming, Plug, Taper, 4 Flutes (343511)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328364)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306317)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328612)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54415)
- Greenfield Threading Taps