Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 330039
Zoro # G1817921
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 330039
- Zoro # G1817921
- UPC # 093367300395
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2.125" |
Thread Length | 3/4" |
Pitch Diameter Limit | H2 |
65% Thread Drill Size | 3.50 mm |
55% Thread Drill Size | 3.60 mm |
Tap Length Standard | USCTI |
Thread Size | #8-32 |
Shank Length | 1 3/8 in |
75% Thread Drill Size | 3.40 mm |
Square Size | 0.1310 in |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Plug, Overall Length 2 1/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10 in V-Jaw Water Pump Plier Serrated, Plastic Grip (87 21 250 SBA)
- STECK MANUFACTURING SPREADERS 3x4 (BX OF 50) (SS35760)
- PROTO 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (J5336H)
- KO-KEN 3/8 Sq. Dr. Socket set Z-series 15 pieces (3285ZA-72T)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (302534)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming, 4 (313537)
- GREENFIELD THREADING Straight Flute Tap, Semi-Bottoming 4 Flutes (330292)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (300216)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (306309)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (308457)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (11644)
- Greenfield Threading Straight Flute 4-Flute Taps