Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 330034
Zoro # G4350796
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.48mm
- Tap Thread Size M20-1.50
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 330034
- Zoro # G4350796
- UPC # 662355149003
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 6.48mm |
Tap Thread Size | M20-1.50 |
Tap Size | M20 |
Tap Dimension Type | Metric |
Overall Length | 80.00mm |
Thread Length | 17.00mm |
Pitch Diameter Limit | D6 |
75% Thread Drill Size | 18.50 mm |
55% Thread Drill Size | 18.90 mm |
Shank Length | 2 15/32 in |
Square Size | 12.42 mm |
65% Thread Drill Size | 18.75 mm |
Tap Length Standard | USCTI |
Thread Size | M20x1.5 |
Size | M20 |
Description
Straight Flute Tap, Thread Size M20x1.5, Metric Fine, Plug, Overall Length 13.54 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30.99 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 7pc. Drill Bit Set, Shank Dia.: 1/4" Hex (24657)
- MITUTOYO Digital Caliper, 0 to 60 In (552-315-10)
- WRIGHT TOOL Tool Pin Lock Impact Socket Adapter, 1 in Male x 1-1/2 in Female Drive, 4-5/16 in OAL (84900)
- TE-CO Precision Tooling Ball, 1/2 in W (10852)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (305065)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330030)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330032)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328943)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328331)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (307059)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (15869)
- Greenfield Threading Straight Flute 4-Flute Taps