Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 330027
Zoro # G4350263
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-18
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 330027
- Zoro # G4350263
- UPC # 662355141090
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 11/16" |
Pitch Diameter Limit | H11 |
75% Thread Drill Size | F |
Shank Length | 1 19/32 in |
Square Size | 0.2380 in |
55% Thread Drill Size | I |
Thread Size | 5/16"-18 |
Tap Length Standard | USCTI |
65% Thread Drill Size | 17/64 in |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H11, Class of Fit 1B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 8 ft. 8-1/2" L, 1" W, 2/3 TPI, 0.035" Thick, Steel, Classic Pro Series (1866773)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-1/4A-5PK)
- GEDORE Torque Wrench Head, 14 x 18mm Drive Size (7218-30)
- DRILL AMERICA m8x1 Carbon Steel Hex Die (DWTMHX8X1)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328356)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302443)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306949)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (302526)
- GREENFIELD THREADING Straight Flute Hand Tap, M14-2.00, Bottoming, Plug, Taper, 4 Flutes (343514)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305392)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305826)
- Greenfield Threading Taps