Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 330026
Zoro # G4350157
original price:
$9.56
21% off
new price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 330026
- Zoro # G4350157
- UPC # 662355140413
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 5/8" |
Pitch Diameter Limit | H11 |
65% Thread Drill Size | #5 |
Thread Size | 1/4"-20 |
Tap Length Standard | USCTI |
Square Size | 0.1910 in |
Shank Length | 1 1/2 in |
75% Thread Drill Size | #7 |
55% Thread Drill Size | #3 |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H11, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Specialty Cutter, Hook Knife, Hook (EP-220)
- DEWALT Double Ended Detachable Nut Driver (DWADEND14516)
- OTC 3/4 in Drive, 4-1/8" 6 pt SAE Socket, 6 Points (1915)
- CEDARBERG Snap-Loc Systems ™ 1/2 Male Snap-Loc x 1/2 Male NPT Black 2 (8550-388)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (302530)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (305743)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (302522)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328287)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330033)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305529)
- IRWIN Straight Flute Tap, #8-32, Carbon Steel (1024)
- Greenfield Threading Taps