Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 329180
Zoro # G4350893
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M30-3.50
- Shank Dia. 12.19mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 329180
- Zoro # G4350893
- UPC # 662355149263
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M30-3.50 |
Shank Dia. | 12.19mm |
Tap Size | M30 |
Tap Dimension Type | Metric |
Overall Length | 110.00mm |
Thread Length | 29.00mm |
Pitch Diameter Limit | D9 |
Tap Length Standard | USCTI |
65% Thread Drill Size | 27.04 mm |
75% Thread Drill Size | 26.59 mm |
Square Size | 19.46 mm |
Shank Length | 2 7/8 in |
Thread Size | M30x3.5 |
Size | M30 |
Description
Straight Flute Tap, Thread Size M30x3.5, Metric Coarse, Plug, Overall Length 38.11 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 65.09 mm, 75 Percent Thread Drill Size 26.59 mm, Thread Limit D9, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pistol Grip Air Gun (2TEH2)
- HUSQVARNA Paper Filter, For Use With Mfr. No. K760 (574362302)
- J.W. WINCO DIN464-M5-10 Knurled Thumb Screw (5N10F50)
- MAYHEW Chisel, 3/8in. Tip, 6-45/64in. L, Cape (10404)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (307194)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305388)
- GREENFIELD THREADING Straight Flute Hand Tap, M4-0.70, Bottoming, Plug, Taper, 4 Flutes (343506)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305079)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (302195)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328810)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1123801)
- Greenfield Threading Taps