Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 329065
Zoro # G4350832
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-3.00
- Shank Dia. 9.68mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 329065
- Zoro # G4350832
- UPC # 662355149102
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M24-3.00 |
Shank Dia. | 9.68mm |
Tap Size | M24 |
Tap Dimension Type | Metric |
Overall Length | 100.00mm |
Thread Length | 24.00mm |
Pitch Diameter Limit | D8 |
55% Thread Drill Size | 55/64 in |
Thread Size | M24x3 |
Square Size | 14.48 mm |
75% Thread Drill Size | 53/64 in |
Tap Length Standard | USCTI |
Shank Length | 2 21/32 in |
65% Thread Drill Size | 27/32 in |
Size | M24 |
Description
Straight Flute Tap, Thread Size M24x3, Metric Coarse, Plug, Overall Length 24.62 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 56.36 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit D8, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Head (H823C/D/E)
- NU-PRIDE TROWL CEMENT MARGIN 5X2"" (97-3)
- LANG Retain Ring Plier, Int/Ext, Tip Kit, 3 Pc (1465)
- EXAIR Cold Gun, 2 Hose, 1000 BtuH, 15 CFM, 70 dBA (5315)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306139)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305210)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328703)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (302195)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (305403)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330032)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1420)
- Greenfield Threading Taps