Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 328943
Zoro # G4350805
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.08mm
- Tap Thread Size M20-2.50
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 328943
- Zoro # G4350805
- UPC # 662355148945
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 8.08mm |
Tap Thread Size | M20-2.50 |
Tap Size | M20 |
Tap Dimension Type | Metric |
Overall Length | 80.00mm |
Pitch Diameter Limit | D7 |
Thread Length | 19.00mm |
Square Size | 12.42 mm |
75% Thread Drill Size | 17.50 mm |
Shank Length | 2 15/32 in |
Thread Size | M20x2.5 |
65% Thread Drill Size | 45/64 in |
55% Thread Drill Size | 18.20 mm |
Tap Length Standard | USCTI |
Size | M20 |
Description
Straight Flute Tap, Thread Size M20x2.5, Metric Coarse, Plug, Overall Length 13.54 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30.99 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D7, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 125mm 3/8 Sq. Drive (3760-125)
- ASTRO PNEUMATIC NANO RATCHET 3/8" DR HEAD IN 1/4" LONG (AO93812)
- TEKTON 1/4" Drive Twist Lock Socket Clip Set (OSC00005)
- BON TOOL Dolphin Knife - Spinner (15-520)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328704)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306642)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (308081)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (330010)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305719)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305210)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14877)
- Greenfield Threading Taps