Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 328885
Zoro # G4350762
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M18-2.50
- Shank Dia. 3.58mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 328885
- Zoro # G4350762
- UPC # 662355148785
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M18-2.50 |
Shank Dia. | 3.58mm |
Tap Size | M18 |
Tap Dimension Type | Metric |
Overall Length | 56.00mm |
Pitch Diameter Limit | D7 |
Thread Length | 11.00mm |
Thread Size | M18x2.5 |
55% Thread Drill Size | 16.20 mm |
Tap Length Standard | USCTI |
Shank Length | 2 3/16 in |
75% Thread Drill Size | 15.50 mm |
Square Size | 10.31 mm |
65% Thread Drill Size | 5/8 in |
Size | M18 |
Description
Straight Flute Tap, Thread Size M18x2.5, Metric Coarse, Plug, Overall Length 102.36 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 27.69 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit D7, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Spare Blades, 10 Spare Blades for 94 15 (94 19 215)
- CHANNELLOCK 1/4 In. Drive 7/16 In. 6-Point Deep Standard Socket (397946)
- VEGA Torq-Set 10 Insert Bit x 1" Diamond Tip (125TS10DT)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-133)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (306309)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328448)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (330073)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328364)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328695)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (305707)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54385)
- Greenfield Threading Straight Flute 4-Flute Taps