Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 328760
Zoro # G4350656
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-2.00
- Shank Dia. 9.68mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 328760
- Zoro # G4350656
- UPC # 662355148464
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M14-2.00 |
Shank Dia. | 9.68mm |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 100.00mm |
Pitch Diameter Limit | D7 |
Thread Length | 20.00mm |
Shank Length | 1 15/16 in |
55% Thread Drill Size | 12.50 mm |
Thread Size | M14x2 |
65% Thread Drill Size | 31/64 in |
75% Thread Drill Size | 12.00 mm |
Square Size | 8.18 mm |
Tap Length Standard | USCTI |
Size | M14 |
Description
Straight Flute Tap, Thread Size M14x2, Metric Coarse, Plug, Overall Length 91.19 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25.40 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .055" (51-2024)
- FREUD Solid Surface Blade, 10 (LU95R010)
- HASSAY SAVAGE CO Keyway Broach Set, Broach Style IV (15024)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 5/8 " L.83 mm (03420036)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (328661)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302187)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328810)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (302450)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328943)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305418)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15283)
- Greenfield Threading Taps