Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 328716
Zoro # G7684288
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-2.50
- Shank Dia. 16.56mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 328716
- Zoro # G7684288
- UPC # 093367287160
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M20-2.50 |
Shank Dia. | 16.56mm |
Tap Size | M20 |
Tap Dimension Type | Metric |
Overall Length | 113.51mm |
Thread Length | 50.80mm |
Pitch Diameter Limit | D7 |
Thread Size | M20x2.5 |
55% Thread Drill Size | 18.20 mm |
Square Size | 12.42 mm |
75% Thread Drill Size | 17.50 mm |
Tap Length Standard | USCTI |
Shank Length | 2 15/32 in |
65% Thread Drill Size | 45/64 in |
Description
Straight Flute Tap, Thread Size M20x2.5, Metric Coarse, Plug, Overall Length 13.51 mm, High Speed Steel, TiN, Right Hand, Thread Length 50.80 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D7, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0920BF5)
- BIG ROC TOOLS Big Roc Tools HK30 H.D. 30Pcs Crv Comb. Hex Key; 2 x 13 in. (HK30)
- KEO 60 deg 6 Flute 7 piece Countersink Set HSS (55018)
- KNIPEX Spare Tips, 3 3/4" Spare Tips for 4, PK2 (46 29 A61)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (302195)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306642)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (306309)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328695)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302211)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328836)
- OSG Straight Flute Hand Tap, Plug, 4 (1660500)
- Greenfield Threading Straight Flute 4-Flute Taps