Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 328710
Zoro # G7684120
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 12.19mm
- Tap Thread Size M16-2.00
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 328710
- Zoro # G7684120
- UPC # 093367287108
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 12.19mm |
Tap Thread Size | M16-2.00 |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 96.84mm |
Thread Length | 46.04mm |
Pitch Diameter Limit | D7 |
Shank Length | 2 in |
55% Thread Drill Size | 14.50 mm |
Square Size | 9.14 mm |
75% Thread Drill Size | 14.00 mm |
Thread Size | M16x2 |
65% Thread Drill Size | 9/16 in |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size M16x2, Metric Coarse, Plug, Overall Length 96.84 mm, High Speed Steel, TiN, Right Hand, Thread Length 46.04 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" drive 6-point short impact socket 1-1/2" (7524)
- ASSOCIATED CHARGER, 612V 7060A, AGM, 250 AMP CRANKING (ASO6012AGM)
- ZORO SELECT External thread repair tool with 1-3/8 - 6" capacity (NES3)
- DRILL AMERICA 11/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X11/32)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328444)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (330031)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (308457)
- GREENFIELD THREADING Straight Flute Hand Tap , 1/4"-28 , Semi-Bottoming , 4 Flutes, UNF (330262)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (307042)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (313077)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54359)
- Greenfield Threading Straight Flute 4-Flute Taps