Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 328707
Zoro # G7684367
original price:
$36.73
5% off
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 10.90mm
- Tap Thread Size M14-2.00
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 328707
- Zoro # G7684367
- UPC # 093367287078
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 10.90mm |
Tap Thread Size | M14-2.00 |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 91.28mm |
Pitch Diameter Limit | D7 |
Thread Length | 42.07mm |
75% Thread Drill Size | 12.00 mm |
Shank Length | 1 15/16 in |
Thread Size | M14x2 |
55% Thread Drill Size | 12.50 mm |
Square Size | 8.18 mm |
Tap Length Standard | USCTI |
65% Thread Drill Size | 31/64 in |
Description
Straight Flute Tap, Thread Size M14x2, Metric Coarse, Plug, Overall Length 91.28 mm, High Speed Steel, TiN, Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Wall Capping Tool, Masonry, 8 In, SS (WCT8)
- CENTURY DRILL & TOOL Lazer Spade Bit, 5/16 x 6 in. (36420)
- MILWAUKEE TOOL Grinder Kit, Battery and Wheel (2485-22, 48-11-2450, 49-94-2000)
- KLEIN TOOLS Pro Impact Power Bits, 3/8-Inch Nut Driver 3-Pack (32794)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (328683)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (308085)
- GREENFIELD THREADING Straight Flute Hand Tap, M8-1.25, Bottoming, Plug, Taper, 4 Flutes (343511)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (306964)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (330049)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (302522)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15390)
- Greenfield Threading Taps