Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 328697
Zoro # G7684400
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.93mm
- Tap Thread Size M4.5-0.75
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 328697
- Zoro # G7684400
- UPC # 093367286972
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 4.93mm |
Tap Thread Size | M4.5-0.75 |
Tap Size | M4.5 |
Tap Dimension Type | Metric |
Overall Length | 60.32mm |
Pitch Diameter Limit | D4 |
Thread Length | 22.22mm |
75% Thread Drill Size | #25 |
Shank Length | 1 1/2 in |
Thread Size | M4.5x0.75 |
65% Thread Drill Size | #24 |
Tap Length Standard | USCTI |
Square Size | 3.86 mm |
55% Thread Drill Size | 5/32 in |
Description
Straight Flute Tap, Thread Size M4.5x0.75, Metric Fine, Plug, Overall Length 60.32 mm, High Speed Steel, TiN, Right Hand, Thread Length 22.22 mm, 75 Percent Thread Drill Size #25, Thread Limit D4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Universal Joint (3301)
- NUPLA Sledge Hammer, 8 lb., 32 In, Fiberglass (6894142)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 11213 (11213)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (306295)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330061)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328331)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328554)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (305715)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (307160)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1663500)
- Greenfield Threading Straight Flute 4-Flute Taps