Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 328675
Zoro # G1823969
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Shank Dia. 9.32mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 328675
- Zoro # G1823969
- UPC # 093367286750
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Shank Dia. | 9.32mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 85.73mm |
Pitch Diameter Limit | D6 |
Thread Length | 42.07mm |
Thread Size | M12x1.75 |
Tap Length Standard | USCTI |
Square Size | 6.99 mm |
75% Thread Drill Size | 10.30 mm |
Shank Length | 1 23/32 in |
55% Thread Drill Size | 27/64 in |
65% Thread Drill Size | 10.50 mm |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric Coarse, Plug, Overall Length 85.72 mm, High Speed Steel, TiN, Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX X-Cut Compact Diagonal Cutter, 6 1/4 (73 02 160)
- WRIGHT TOOL Attachment 1/4" Drive Extension - 6 (2406)
- DEWALT Combo Kits (DCKO266X1)
- AIRCAT Low Weight Pistol Grip Impact Wrench, 1In (ACA1870-P)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (308788)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (305715)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306642)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (306295)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (328299)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305061)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54246)
- Greenfield Threading Straight Flute 4-Flute Taps