Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 328497
Zoro # G4350202
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M7-1.00
- Shank Dia. 10.90mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 328497
- Zoro # G4350202
- UPC # 662355147900
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M7-1.00 |
Shank Dia. | 10.90mm |
Tap Size | M7 |
Tap Dimension Type | Metric |
Overall Length | 110.00mm |
Thread Length | 26.00mm |
Pitch Diameter Limit | D5 |
75% Thread Drill Size | 6.00 mm |
65% Thread Drill Size | C |
Square Size | 6.05 mm |
55% Thread Drill Size | D |
Shank Length | 1 19/32 in |
Thread Size | M7x1 |
Tap Length Standard | USCTI |
Size | M7 |
Description
Straight Flute Tap, Thread Size M7x1, Metric Coarse, Plug, Overall Length 69.09 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.53 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Spring for Dewalt / Black & Decker / Porter Cable (SP N078434)
- H & H INDUSTRIAL PRODUCTS Pro-Series Morse Taper Drift Key Tool (MT2, 3, 4 & 5) (3900-0267)
- YANKEE Reamer, Taper Pipe, 0.5000 In (600-0.5)
- DRILL AMERICA m5x.8 HSS Metric 4 Flute Bottoming Hand Tap (T/AB5X.8)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (302472)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (328661)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328675)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305834)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328356)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302187)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305446)
- Greenfield Threading Taps