Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 328281
Zoro # G4349834
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Shank Dia. 9.32mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 328281
- Zoro # G4349834
- UPC # 662355147580
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M4-0.70 |
Shank Dia. | 9.32mm |
Tap Size | M4 |
Tap Dimension Type | Metric |
Overall Length | 110.00mm |
Thread Length | 29.00mm |
Pitch Diameter Limit | D4 |
75% Thread Drill Size | 3.30 mm |
65% Thread Drill Size | 3.40 mm |
Square Size | 3.33 mm |
55% Thread Drill Size | 3.50 mm |
Tap Length Standard | USCTI |
Thread Size | M4x0.7 |
Shank Length | 1 3/8 in |
Size | M4 |
Description
Straight Flute Tap, Thread Size M4x0.7, Metric Coarse, Plug, Overall Length 54.10 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9.65 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap (1764ZR)
- PROTO 1/2 in Drive Socket Set SAE 15 Pieces 3/8 in to 1 in , Chrome (J54115S)
- CHANNELLOCK Tinner Snip, Straight, 10", Straight, 10.3" (610TS)
- CLESCO A-5FS Motor Shaft Arbor Extra Long Type C Stamped Washer (A-5FS)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305822)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306972)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305087)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (307059)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (306002)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305404)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1743ZR)
- Greenfield Threading Straight Flute 4-Flute Taps