Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 318027
Zoro # G7684297
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Thread Size 3/4"-16
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 318027
- Zoro # G7684297
- UPC # 093367180270
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 3/4"-16 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Pitch Diameter Limit | H3 |
Thread Length | 1-7/32" |
Thread Size | 3/4"-16 |
75% Thread Drill Size | 17.50 mm |
65% Thread Drill Size | 17.70 mm |
Tap Length Standard | USCTI |
55% Thread Drill Size | 17.90 mm |
Square Size | 0.4420 in |
Shank Length | 2 1/4 in |
Description
Straight Flute Tap, Thread Size 3/4 In.-16, UNF, Plug, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Drill Bit, Three-Flat Shank (LBH004)
- TEKTON Combination Wrench Set, 46-Piece (1/4 - 1-1/4 in., 6-32 mm) (WCB90301)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 3.50mm (47265)
- OSG Spiral Point Tap, Plug, 2 (1212401)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305024)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328604)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306311)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (329073)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328675)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (307160)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14026)
- Greenfield Threading Straight Flute 4-Flute Taps