Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 317995
Zoro # G7684419
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Thread Size 3/4"-10
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 317995
- Zoro # G7684419
- UPC # 093367179953
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 3/4"-10 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Pitch Diameter Limit | H3 |
Thread Length | 1-7/32" |
Thread Size | 3/4"-10 |
Square Size | 0.4420 in |
65% Thread Drill Size | 16.90 mm |
Tap Length Standard | USCTI |
55% Thread Drill Size | 17.20 mm |
75% Thread Drill Size | 16.50 mm |
Shank Length | 2 1/4 in |
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Plug, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Rebar Demon SDS-Max 4-Cutter Full Carbid (DMAMX1430)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (36A220)
- SUNEX Wrench, 10-50 in.-lb., 60 tons, 1/4" Dr (11050)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC Let-G (70307)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306642)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (305511)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (301742)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (330044)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (307194)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305438)
- WESTWARD Straight Flute Hand Tap, Plug, 4 Flutes (2LWH3)
- Greenfield Threading Straight Flute 4-Flute Taps