Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 317631
Zoro # G7684559
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-16
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 317631
- Zoro # G7684559
- UPC # 093367176310
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-16 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Pitch Diameter Limit | H3 |
Thread Length | 3/4" |
Shank Length | 1 11/16 in |
55% Thread Drill Size | 8.40 mm |
75% Thread Drill Size | 5/16 in |
Square Size | 0.2860 in |
Tap Length Standard | USCTI |
Thread Size | 3/8"-16 |
65% Thread Drill Size | P |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Plug, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Coping Saw, Flat Bar, 6 1/2 In, 17 TPI (2014400)
- RIDGID 39748 Wear Plate Assembly, For Use With Tristand Model 460646012 Chain Vise (39748R)
- M.A. FORD End Mill, 1/2" Dia, 1-1/2" Cut, Carbide (13850004)
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS Plus, 25PK (HCFC2061B25)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328380)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (330029)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305826)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328430)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328273)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (302472)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14124)
- Greenfield Threading Taps