Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 313102
Zoro # G7684470
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.194"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 313102
- Zoro # G7684470
- UPC # 093367131029
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1/2" |
65% Thread Drill Size | 4.15 mm |
Tap Length Standard | USCTI |
55% Thread Drill Size | 4.25 mm |
Shank Length | 1 1/2 in |
75% Thread Drill Size | #21 |
Thread Size | #10-32 |
Square Size | 0.1520 in |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 0.021 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522858)
- HOUGEN 7/8 in. X 6 in. Copperhead Carbide Tip Annular Cutter (6-18228)
- VESSEL MEGADORA Tang-Thru Screwdriver No.930 +2 (930P2150)
- JOHNSON LEVEL & TOOL Line and Dot Laser, Interior and Exterior (40-6688)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301755)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming, 4 (313537)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330283)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (317557)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301726)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (330072)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54413)
- Greenfield Threading Taps