Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 308796
Zoro # G4350954
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-6
- Shank Dia. 1.233"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 308796
- Zoro # G4350954
- UPC # 662355146460
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1-1/2"-6 |
Shank Dia. | 1.233" |
Tap Size | 1-1/2" |
Tap Dimension Type | Inch |
Overall Length | 6-3/8" |
Thread Length | 3" |
Pitch Diameter Limit | H4 |
Tap Length Standard | USCTI |
Shank Length | 3 3/8 in |
Thread Size | 1 1/2"-6 |
Square Size | 0.9250 in |
75% Thread Drill Size | 1.3376 in |
65% Thread Drill Size | 1.3593 in |
Size | 1-1/2 |
Description
Straight Flute Tap, Thread Size 1 1/2 In.-6, UNC, Plug, Overall Length 6 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.3376 in, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, M5-0.80, Plug, Metric Coarse, 3 Flutes, TiCN (1985708)
- WILTON Spindle & T-Handle With Spring Pin For S (1701603)
- LEATHERMAN Folding Knife, 8 Functions, Fold Open (832657)
- PROTO 3/4 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (J07520)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306469)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (305715)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (330078)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (306030)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328752)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305061)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1970400)
- Greenfield Threading Taps