Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 308671
Zoro # G4350936
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1.108"
- Tap Thread Size 1-3/8"-6
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 308671
- Zoro # G4350936
- UPC # 662355146330
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 1.108" |
Tap Thread Size | 1-3/8"-6 |
Tap Size | 1-3/8" |
Tap Dimension Type | Inch |
Overall Length | 6-1/16" |
Pitch Diameter Limit | H4 |
Thread Length | 3" |
Square Size | 0.8310 in |
65% Thread Drill Size | 1.2343 in |
Shank Length | 3 1/16 in |
Thread Size | 1 3/8"-6 |
75% Thread Drill Size | 1.2126 in |
Tap Length Standard | USCTI |
Size | 1-3/8 |
Description
Straight Flute Tap, Thread Size 1 3/8 In.-6, UNC, Plug, Overall Length 6 1/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.2126 in, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End TICN Coated (5464206)
- O.C. WHITE CO Prolite 5" Fluorescent Mag, 45" R, 3D (EM-45-W)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 9/16 (49736)
- WESTWARD 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points (53YU88)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328444)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328380)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (329057)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (308804)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (306030)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328687)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305990)
- Greenfield Threading Straight Flute 4-Flute Taps