Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 308556
Zoro # G4350911
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/4"-7
- Shank Dia. 1.021"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 308556
- Zoro # G4350911
- UPC # 662355146132
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1-1/4"-7 |
Shank Dia. | 1.021" |
Tap Size | 1-1/4" |
Tap Dimension Type | Inch |
Overall Length | 5-3/4" |
Thread Length | 2-9/16" |
Pitch Diameter Limit | H4 |
Tap Length Standard | USCTI |
Thread Size | 1 1/4"-7 |
Square Size | 0.7660 in |
75% Thread Drill Size | 1.1108 in |
65% Thread Drill Size | 1.1294 in |
Shank Length | 3 5/32 in |
Size | 1-1/4" |
Description
Straight Flute Tap, Thread Size 1 1/4 In.-7, UNC, Plug, Overall Length 5 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 9/16 in, 75 Percent Thread Drill Size 1.1108 in, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 16 ft. Screed Bar (48-38-2016)
- GEARWRENCH 12 Piece 3/8" Drive Hex Bit Metric Socket Set (80580)
- IRWIN Spade Bit, 9/16 In D, 6 In L, I/4 Shank (88809)
- SAFETY POINT SPD-017 Safety Point® Blade Dispenser, Black/Clear, 100 Blades/Case (KN141)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302591)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (330072)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (307059)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328810)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (305743)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (329073)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62017)
- Greenfield Threading Taps