Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 308283
Zoro # G4350866
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.800"
- Tap Thread Size 1"-14
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 308283
- Zoro # G4350866
- UPC # 662355145692
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.800" |
Tap Thread Size | 1"-14 |
Tap Size | 1" |
Tap Dimension Type | Inch |
Overall Length | 5-1/8" |
Pitch Diameter Limit | H4 |
Thread Length | 2-1/2" |
Shank Length | 2 5/8 in |
Tap Length Standard | USCTI |
Square Size | 0.6000 in |
Thread Size | 1"-14 |
Size | 1 |
Description
Straight Flute Tap, Thread Size 1 In.-14, UNS, Plug, Overall Length 5 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 1/2 in, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Standard Half Hatchet, 22 oz., 13" L, Steel (SH2)
- PORTAMATE Heavy Duty Universal Mobile Base (PM-2500)
- IRWIN EXTRACTOR HEX MULTI SPLINE 9/32" (HN53206)
- REMCO Small Hand Scraper, Blue, 3 x 8 In (69613)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302476)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328836)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (308081)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (302161)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306291)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328752)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19910)
- Greenfield Threading Straight Flute 4-Flute Taps