Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 307836
Zoro # G4351216
product price: $71.55
/ea
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-14
- Shank Dia. 0.697"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 307836
- Zoro # G4351216
- UPC # 662355193570
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-14 |
Shank Dia. | 0.697" |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Overall Length | 4-11/16" |
Thread Length | 2-7/32" |
Pitch Diameter Limit | H4 |
Shank Length | 2 7/32 in |
75% Thread Drill Size | 20.40 mm |
55% Thread Drill Size | 20.90 mm |
65% Thread Drill Size | 13/16 in |
Tap Length Standard | USCTI |
Thread Size | 7/8"-14 |
Square Size | 0.5230 in |
Size | 7/8 |
Description
Straight Flute Tap, Thread Size 7/8 In.-14, UNF, Plug, Overall Length 4 11/16 in, High Speed Steel, TiN, Right Hand, Thread Length 2 7/32 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hand Chisel, 3/4 In. x 4-1/4 In. (1768776)
- K-TOOL INTERNATIONAL Ball Peen Hammer, Fibrglass Handle, 32 oz. (KTI-71732)
- BOSCH Router Tilt Base (PR005)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 23/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46623)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305392)
- GREENFIELD THREADING Straight Flute Hand Tap, M4-0.70, Bottoming, Plug, Taper, 4 Flutes (343506)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305677)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328698)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330283)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328675)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C00733)
- Greenfield Threading Straight Flute 4-Flute Taps