Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 307830
Zoro # G4350823
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-14
- Shank Dia. 0.697"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 307830
- Zoro # G4350823
- UPC # 662355145173
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-14 |
Shank Dia. | 0.697" |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Overall Length | 4-11/16" |
Pitch Diameter Limit | H4 |
Thread Length | 2-7/32" |
Square Size | 0.5230 in |
Tap Length Standard | USCTI |
Thread Size | 7/8"-14 |
Shank Length | 2 7/32 in |
55% Thread Drill Size | 20.90 mm |
75% Thread Drill Size | 20.40 mm |
65% Thread Drill Size | 13/16 in |
Size | 7/8 |
Description
Straight Flute Tap, Thread Size 7/8 In.-14, UNF, Plug, Overall Length 4 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 7/32 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI Micrometer Torque Wrench, 1/4"Dr, 150In-lb (1501MRMH)
- KNIPEX 8 in Long Nose Plier Zinc Plated Handle (41 44 200)
- MILWAUKEE TOOL 7/8 in. x 8 in. x 10 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7228)
- WILLIAMS 1/4" Drive SAE, 27 pcs (WSM-26HF)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (301767)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (308804)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302480)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (313513)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (307368)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328752)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1105600608)
- Greenfield Threading Taps