Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 307711
Zoro # G4351207
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.697"
- Tap Thread Size 7/8"-9
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 307711
- Zoro # G4351207
- UPC # 662355193471
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.697" |
Tap Thread Size | 7/8"-9 |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Overall Length | 4-11/16" |
Pitch Diameter Limit | H4 |
Thread Length | 2-7/32" |
65% Thread Drill Size | 25/32 in |
75% Thread Drill Size | 19.50 mm |
Tap Length Standard | USCTI |
Shank Length | 2 7/32 in |
55% Thread Drill Size | 51/64 in |
Square Size | 0.5230 in |
Thread Size | 7/8"-9 |
Size | 7/8 |
Description
Straight Flute Tap, Thread Size 7/8 In.-9, UNC, Plug, Overall Length 4 11/16 in, High Speed Steel, TiN, Right Hand, Thread Length 2 7/32 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric Im (39-16MM)
- DRILL AMERICA 5/8" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO5/8)
- INNOVATIVE COMPONENTS Star Knob, 3/8-16 Thread Size, 0.625"L, Thru Tap, Steel (GN6C----5S4--21)
- KNIPEX Pliers, Straight, 0.071in Dia, 7-1/4in. L (44 13 J2)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (301763)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328626)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328448)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328356)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302591)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302476)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1143808)
- Greenfield Threading Straight Flute 4-Flute Taps