Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 307471
Zoro # G4351191
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Shank Dia. 0.590"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 307471
- Zoro # G4351191
- UPC # 662355193372
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Pitch Diameter Limit | H3 |
Thread Length | 2" |
65% Thread Drill Size | 17.70 mm |
Shank Length | 2 1/4 in |
Thread Size | 3/4"-16 |
Tap Length Standard | USCTI |
55% Thread Drill Size | 17.90 mm |
Square Size | 0.4420 in |
75% Thread Drill Size | 17.50 mm |
Size | 3/4 |
Description
Straight Flute Tap, Thread Size 3/4 In.-16, UNF, Plug, Overall Length 4 1/4 in, High Speed Steel, TiN, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Taper Shank Drill, 1 In, #3MT, Blk Oxide (5TVG6)
- CHICAGO PNEUMATIC Extended Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Medium Duty, 24,000 RPM, 0.54 hp (CP860ES)
- KIPP Hook Clamp D=20, Form:B Carbon Steel (K0012.108)
- CRAFTSMAN Tool Accessories, 1/2" Drive Plastic Soc (CMMT99416)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (301767)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330032)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305834)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (305511)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (302530)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (300216)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328705)
- Greenfield Threading Taps