Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 307350
Zoro # G4350771
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Thread Size 3/4"-10
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 307350
- Zoro # G4350771
- UPC # 662355144497
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 3/4"-10 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 1-7/32" |
Pitch Diameter Limit | H3 |
Tap Length Standard | USCTI |
Thread Size | 3/4"-10 |
65% Thread Drill Size | 16.90 mm |
Shank Length | 2 1/4 in |
55% Thread Drill Size | 17.20 mm |
75% Thread Drill Size | 16.50 mm |
Square Size | 0.4420 in |
Size | 3/4 |
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Plug, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY Saw Plastic Pipe Cable (093070)
- ARROW FASTENER Arrow HT50 Hammer Tacker, T50, Steel Staple (HT50)
- ZORO SELECT Squeezer Die, 1/8 Dia, 3/4, Universal Head (SQ-2-12)
- RIDGID Throwout Link (39950)
- GREENFIELD THREADING Straight Flute Hand Tap, M5-0.80, Bottoming, Plug, Taper, 4 Flutes (343508)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (306964)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (343509)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (305081)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330061)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305033)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1413)
- Greenfield Threading Straight Flute 4-Flute Taps