Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 307202
Zoro # G4350744
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.542"
- Tap Thread Size 11/16"-16
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 307202
- Zoro # G4350744
- UPC # 662355144282
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.542" |
Tap Thread Size | 11/16"-16 |
Tap Size | 11/16" |
Tap Dimension Type | Inch |
Overall Length | 4-1/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-3/32" |
Tap Length Standard | USCTI |
Thread Size | 11/16"-16 |
Shank Length | 2 3/16 in |
Square Size | 0.4060 in |
Size | 11/16" |
Description
Straight Flute Tap, Thread Size 11/16 In.-16, UNS, Plug, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1-11/16in Size (J1254B)
- PROTO Master Tool Set, Add-On, 111-Pieces (J99825)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #30 (54040)
- KLEIN TOOLS Cable Splicer's Kit (46037)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (330041)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306311)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328699)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (308073)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (330014)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (302464)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14162)
- Greenfield Threading Straight Flute 4-Flute Taps