Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 307178
Zoro # G4350735
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.542"
- Tap Thread Size 11/16"-11
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 307178
- Zoro # G4350735
- UPC # 662355144244
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.542" |
Tap Thread Size | 11/16"-11 |
Tap Size | 11/16" |
Tap Dimension Type | Inch |
Overall Length | 4-1/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-3/32" |
Shank Length | 2 3/16 in |
Square Size | 0.4060 in |
Thread Size | 11/16"-11 |
Tap Length Standard | USCTI |
Size | 11/16 |
Description
Straight Flute Tap, Thread Size 11/16 In.-11, UNS, Plug, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Hose Extension For Hand Operated Grease Guns, 18" (LING218)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A3)
- DAVIES Push/Pull Knob, 6-32 Thread Size, 0.78"L, GP Phenolic (3001-B)
- LENOX HSS Step Drill Bit 9 Sizes, 1/2-1" (30882VB2)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328695)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (307061)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (306931)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (306626)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305990)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (302464)
- WESTWARD Straight Flute Hand Tap, Plug, 4 (2LWH5)
- Greenfield Threading Taps