Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 307059
Zoro # G4351173
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Shank Dia. 0.480"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 307059
- Zoro # G4351173
- UPC # 662355193174
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Shank Dia. | 0.480" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 14.80 mm |
75% Thread Drill Size | 14.50 mm |
Square Size | 0.3600 in |
Shank Length | 2 in |
Tap Length Standard | USCTI |
Thread Size | 5/8"-18 |
65% Thread Drill Size | 37/64 in |
Size | 5/8 |
Description
Straight Flute Tap, Thread Size 5/8 In.-18, UNF, Plug, Overall Length 3 13/16 in, High Speed Steel, TiN, Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Handheld Stall Angle Air Nutrunner, 300 RPM, Lever Start (9RSQ83)
- AMPCO SAFETY TOOLS Nonsparking Box Wrench, 3/4x7/8in, 12-1/4L (W-3180)
- ALLSOURCE Pressure Regulator (4150009)
- STARRETT Countersink Gage 020-170 (689-1Z)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302591)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (306626)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301759)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328604)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306929)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (302534)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1741ZR)
- Greenfield Threading Taps