Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 307053
Zoro # G4350701
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Shank Dia. 0.480"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 307053
- Zoro # G4350701
- UPC # 662355144039
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Shank Dia. | 0.480" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/64" |
Pitch Diameter Limit | H3 |
Thread Length | 1-3/32" |
Thread Size | 5/8"-18 |
Square Size | 0.3600 in |
75% Thread Drill Size | 14.50 mm |
55% Thread Drill Size | 14.80 mm |
Tap Length Standard | USCTI |
65% Thread Drill Size | 37/64 in |
Shank Length | 2 in |
Size | 5/8 |
Description
Straight Flute Tap, Thread Size 5/8 In.-18, UNF, Plug, Overall Length 3 25/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 16" L, Black Oxide Finish (J5450BL)
- CAPRI TOOLS 1/2 in Drive 18 mm Universal Impact Socket (5-5318)
- PROTO 1/4 in Drive, 11/32" 12 pt SAE Socket, 12 Points (J4711TB)
- HASSAY SAVAGE CO Keyway Broach Shim, 5/16 In, III, T .078 In (22257)
- GREENFIELD THREADING Straight Flute Tap, Semi-Bottoming 4 Flutes (330292)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328943)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (343509)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (306341)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328836)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (330044)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330061)
- Greenfield Threading Taps