Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 306937
Zoro # G4351164
original price:
$34.29
7% off
new price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Shank Dia. 0.480"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 306937
- Zoro # G4351164
- UPC # 662355193075
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Shank Dia. | 0.480" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 14.20 mm |
Shank Length | 2 in |
Tap Length Standard | USCTI |
Square Size | 0.3600 in |
Thread Size | 5/8"-11 |
75% Thread Drill Size | 13.60 mm |
65% Thread Drill Size | 13.90 mm |
Size | 5/8 |
Description
Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Plug, Overall Length 3 13/16 in, High Speed Steel, TiN, Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO Jobber Length Drill, Heavy Duty, Series 400E, Imperial, 38 In Drill Size Fraction, 0375 In (400E124)
- EKLIND SAE Plain Torx(R) Key, 3/8" Tip Size, 4 1/4 in Long, 1 3/8 in Short, 5 PK (15124)
- REMCO Long Mixing Paddle, Without Holes, Pink (67771)
- BESSEY Spindle Service Part, 1200/1800 (3100398)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (307160)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (328661)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (343512)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305412)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328943)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (301767)
- OSG Straight Flute Hand Tap, Modified Bottoming, 4 Flutes (1005111408)
- Greenfield Threading Straight Flute 4-Flute Taps