Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 306758
Zoro # G4350674
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.429"
- Tap Thread Size 9/16"-18
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 306758
- Zoro # G4350674
- UPC # 662355143575
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.429" |
Tap Thread Size | 9/16"-18 |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Overall Length | 3-19/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
Shank Length | 1 15/16 in |
65% Thread Drill Size | 33/64 in |
Tap Length Standard | USCTI |
Square Size | 0.3220 in |
55% Thread Drill Size | 13.25 mm |
75% Thread Drill Size | 12.90 mm |
Thread Size | 9/16"-18 |
Size | 9/16 |
Description
Straight Flute Tap, Thread Size 9/16 In.-18, UNF, Plug, Overall Length 3 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1-1/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025340)
- BONDHUS Extra Strong Magnetholder 2-1/4" long with 1/4" drive (0715730340)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (62359)
- TEKTON 3/8 Inch Drive x T25 Long Torx Bit Socket (SHB14425)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (343509)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (330078)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302209)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (313592)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305699)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (343513)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1976200)
- Greenfield Threading Taps