Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 306634
Zoro # G4350665
original price:
$25.75
13% off
new price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-12
- Shank Dia. 0.429"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 306634
- Zoro # G4350665
- UPC # 662355143391
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 9/16"-12 |
Shank Dia. | 0.429" |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Overall Length | 3-19/32" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Thread Size | 9/16"-12 |
Tap Length Standard | USCTI |
55% Thread Drill Size | 1/2 in |
Shank Length | 1 15/16 in |
75% Thread Drill Size | 12.20 mm |
65% Thread Drill Size | 12.50 mm |
Square Size | 0.3220 in |
Size | 9/16 |
Description
Straight Flute Tap, Thread Size 9/16 In.-12, UNC, Plug, Overall Length 3 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 55.1-66.1 lb Capacity (9364)
- CAPRI TOOLS XZN Triple Square Bit Socket Set, 10 pcs (CP30030)
- OSG Thread Forming Tap, #12-24, Plug, TiN, 0 Flutes (1400123405)
- WILLIAMS 3/8" Drive, 1/4" SAE Socket, 6 Points (BD-608)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306113)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (306444)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (308081)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (328711)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306469)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305996)
- KODIAK CUTTING TOOLS 5/8-11 TIN Coated Tap Plug Chamfer (5541385)
- Greenfield Threading Straight Flute 4-Flute Taps