Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 306630
Zoro # G4351146
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.429"
- Tap Thread Size 9/16"-12
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 306630
- Zoro # G4351146
- UPC # 662355197516
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.429" |
Tap Thread Size | 9/16"-12 |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Overall Length | 3-19/32" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | 12.50 mm |
Thread Size | 9/16"-12 |
Shank Length | 1 15/16 in |
75% Thread Drill Size | 12.20 mm |
Tap Length Standard | USCTI |
Square Size | 0.3220 in |
55% Thread Drill Size | 1/2 in |
Size | 9/16 |
Description
Straight Flute Tap, Thread Size 9/16 In.-12, UNC, Plug, Overall Length 3 19/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Rotary Tool Kit, 35,000 RPM, 7 Pc (100-N/7)
- BONDHUS T-Handle Hex Wrench, 5/32" (BND15209)
- CRESCENT 24"Adjustable Tapered Handle Wrench - Boxed (AC224BK)
- STEELWORKS NUT COUPLING 3/8-16 2PK (11837)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (330073)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328612)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306311)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (305743)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (330078)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (318779)
- OSG Straight Flute Hand Tap, Modified Bottoming 4 Flutes (1105100408)
- Greenfield Threading Taps