Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 306457
Zoro # G4351137
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Shank Dia. 0.367"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 306457
- Zoro # G4351137
- UPC # 662355192979
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
Thread Size | 1/2"-20 |
75% Thread Drill Size | 11.40 mm |
Shank Length | 1 23/32 in |
Square Size | 0.2750 in |
Tap Length Standard | USCTI |
55% Thread Drill Size | 11.80 mm |
65% Thread Drill Size | 11.60 mm |
Size | 1/2 |
Description
Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Plug, Overall Length 3 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 10.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484402)
- GEDORE Striking Wrench, Straight, 1-3/4" (306 1.3/4AF)
- OSG End Mill, Carbide, 3/16, 2 FL, SGL Sq End, CC (20220900)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A46X30)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301933)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306135)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (343512)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (330072)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302476)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328687)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (305228)
- Greenfield Threading Straight Flute 4-Flute Taps