Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 306451
Zoro # G4350613
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Shank Dia. 0.367"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 306451
- Zoro # G4350613
- UPC # 662355143094
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 15/16" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 11.40 mm |
Tap Length Standard | USCTI |
Thread Size | 1/2"-20 |
Square Size | 0.2750 in |
Shank Length | 1 23/32 in |
55% Thread Drill Size | 11.80 mm |
65% Thread Drill Size | 11.60 mm |
Size | 1/2 |
Description
Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Plug, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 75006PR Electro-Hydraulic Hole Puncher-120V (0756102)
- ZORO SELECT End Mill, 2 Flutes, Bright (204-888881)
- EDWARDS Back Gauge, 48" Size (AC1009)
- MARTIN TOOLS Long Curved Pick, 31" (1107)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (343509)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (308081)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (301718)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330034)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (306444)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328444)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1137000)
- Greenfield Threading Straight Flute 4-Flute Taps