Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 306309
Zoro # G4351121
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Thread Size 1/2"-13
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 306309
- Zoro # G4351121
- UPC # 662355192917
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
65% Thread Drill Size | 11.00 mm |
Tap Length Standard | USCTI |
55% Thread Drill Size | 11.30 mm |
Square Size | 0.2750 in |
75% Thread Drill Size | 27/64 in |
Thread Size | 1/2"-13 |
Shank Length | 1 23/32 in |
Size | 1/2 |
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Plug, Overall Length 3 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Ratcheting Combo Wrench, 1/2" (KTI-45416)
- DAYTON Mounting Base (4RN65)
- MILWAUKEE TOOL M12™ Plastic Pipe Shear Kit with CHEATER Adaptable Pipe Wrench (2470-21, 48-22-7314)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2308030)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330033)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306929)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306949)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305412)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (308275)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (308564)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136200)
- Greenfield Threading Straight Flute 4-Flute Taps