Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 306157
Zoro # G1814878
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Shank Dia. Shank Dia. 0.3230"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 306157
- Zoro # G1814878
- UPC # 093367061579
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Shank Dia. | Shank Dia. 0.3230" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Pitch Diameter Limit | H5 |
Square Size | 0.2420 in |
Tap Length Standard | USCTI |
Shank Length | 1 11/16 in |
65% Thread Drill Size | 10.00 mm |
55% Thread Drill Size | 10.20 mm |
75% Thread Drill Size | 9.95 mm |
Thread Size | 7/16"-20 |
Description
Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Plug, Overall Length 3 5/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 7/64 (C22673)
- MAYHEW 1/4"X5" COLD CHISEL (10200)
- LISLE Screwdriver Bit, 3/8 Slotted, 5/16 Hex (30170)
- CRAFTSMAN Slip Joint Pliers, 6 (CMHT81712)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (302534)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305033)
- GREENFIELD THREADING Straight Flute Hand Tap , 3/4"-10 , Plug , UNC , 4 Flutes (313567)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (307160)
- GREENFIELD THREADING Straight Flute Hand Tap Semi-Bottoming, 4 Flutes (330295)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305677)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1024201)
- Greenfield Threading Straight Flute 4-Flute Taps