Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 306154
Zoro # G1814701
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Shank Dia. 0.3230"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 306154
- Zoro # G1814701
- UPC # 093367061548
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Shank Dia. | 0.3230" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16"" |
Pitch Diameter Limit | H5 |
Shank Length | 1 11/16 in |
65% Thread Drill Size | 10.00 mm |
Tap Length Standard | USCTI |
Square Size | 0.2420 in |
Thread Size | 7/16"-20 |
55% Thread Drill Size | 10.20 mm |
75% Thread Drill Size | 9.95 mm |
Description
Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Plug, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, #2 Phillips, Carded, 1 per card (IWAF22PH22)
- PROTO Ratcheting Wrench, Head Size 27mm (JSCVM27)
- GREENLEE Punch, Knockout, Oil Tight, 1 7/32 In (740H-1-7/32)
- SUPERIOR TILE CUTTER AND TOOLS Trowel, U-Notch, 11in. L x 4-1/2in. W (ST417PF)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301755)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305404)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (330011)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330283)
- GREENFIELD THREADING Straight Flute Hand Tap , 3/4"-10 , Plug , UNC , 4 Flutes (313567)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301726)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 Flutes (2LWN1)
- Greenfield Threading Straight Flute 4-Flute Taps