Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 306127
Zoro # G4351112
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Thread Size 7/16"-20
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 306127
- Zoro # G4351112
- UPC # 662355192832
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.323" |
Tap Thread Size | 7/16"-20 |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Pitch Diameter Limit | H3 |
Shank Length | 1 11/16 in |
75% Thread Drill Size | 9.95 mm |
Thread Size | 7/16"-20 |
65% Thread Drill Size | 10.00 mm |
Square Size | 0.2420 in |
55% Thread Drill Size | 10.20 mm |
Tap Length Standard | USCTI |
Size | 7/16 |
Description
Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Plug, Overall Length 3 5/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS 8 TON CUTTING TOOL KIT MILWAUKEE Battery (REC-RLS724H-1)
- GEARWRENCH 11 Piece 3/8" Drive 6 Point Standard X-Core™ Pinless Universal Impact Metric Socket Set (84975)
- L.H. DOTTIE L.H. Dottie 1/2'' x 600' Yellow Polypropylene Pull Rope (1260)
- KYOCERA External Grooving Toolholder, KKCR 82DF (KKCR82DF)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306972)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306139)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (308081)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (308085)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (302534)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming, 4 (313537)
- OSG Straight Flute Hand Tap , 5/8"-11 , Plug , 4 Flutes, UNC (1662500)
- Greenfield Threading Straight Flute 4-Flute Taps