Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 306036
Zoro # G1814911
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- Shank Dia. Shank Dia. 0.3230"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 306036
- Zoro # G1814911
- UPC # 093367060367
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Shank Dia. | Shank Dia. 0.3230" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Pitch Diameter Limit | H5 |
Shank Length | 1 11/16 in |
Thread Size | 7/16"-14 |
Tap Length Standard | USCTI |
Square Size | 0.2420 in |
55% Thread Drill Size | W |
65% Thread Drill Size | V |
75% Thread Drill Size | U |
Description
Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Plug, Overall Length 3 5/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size U, Thread Limit H5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 12" Round Hand File, Bastard Cut (D094303)
- CMT Roundover Bit, 1/4-Inch Shank, 5/8-Inch Radius, Carbide-Tipped (838.445.11)
- EAZYPOWER Mini Joiner Biscuits, No. 0, PK50 (30020)
- DEWALT Box Beam Level, Aluminum, 48 in., Yellow (DWHT43049)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (307483)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (306002)
- GREENFIELD THREADING Straight Flute Hand Tap , 3/4"-16 , Plug , UNF , 4 Flutes (313568)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (313513)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328331)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328273)
- WIDIA Straight Flute Hand Tap , #8-32 , Taper , 4 Flutes, UNC (19583)
- Greenfield Threading Taps