Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 306006
Zoro # G4350534
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Thread Size 7/16"-14
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 306006
- Zoro # G4350534
- UPC # 662355142226
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.323" |
Tap Thread Size | 7/16"-14 |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/16" |
Pitch Diameter Limit | H3 |
Thread Length | 7/8" |
75% Thread Drill Size | U |
55% Thread Drill Size | W |
Thread Size | 7/16"-14 |
65% Thread Drill Size | V |
Shank Length | 1 11/16 in |
Tap Length Standard | USCTI |
Square Size | 0.2420 in |
Size | 7/16 |
Description
Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Plug, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM 5 1/8 in 600 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (622NA)
- COLLIS WORKHOLDING TAP DRIVER FOR 1 3/4 HAND 5MT (75104)
- MITUTOYO SR44 Button Cell Battery, 1.55 V (938882)
- SK HAND TOOLS Extension Set, 3 Piece 3/8" Drive Lockin (45664)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (302450)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305388)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305412)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (301718)
- GREENFIELD THREADING Straight Flute Hand Tap , 1/4"-28 , Semi-Bottoming , 4 Flutes, UNF (330262)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305446)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1140208)
- Greenfield Threading Taps