Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 305735
Zoro # G4350351
original price:
$9.45
2% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Shank Dia. 0.381"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 305735
- Zoro # G4350351
- UPC # 662355141694
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 3/4" |
Pitch Diameter Limit | H5 |
Tap Length Standard | USCTI |
75% Thread Drill Size | 5/16 in |
Thread Size | 3/8"-16 |
55% Thread Drill Size | 8.40 mm |
Square Size | 0.2860 in |
65% Thread Drill Size | P |
Shank Length | 1 11/16 in |
Size | 3/8 |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Plug, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Phillips Screwdriver #0 Round (26135)
- SUNEX SKT 1/2 "DR UNIV JOINT IMP (SU2300)
- GEARWRENCH 13 Piece 1/4" Drive 6 Point Deep Metric Socket Set (80304)
- DRILL AMERICA 6-32 Carbon Steel Hex Rethreading Die (DWTHX632)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (329065)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (330078)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (308069)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (300216)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (329073)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328752)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1014400)
- Greenfield Threading Taps