Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 305731
Zoro # G1814640
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia. 0.5900"
- Tap Thread Size 3/8"-16
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 305731
- Zoro # G1814640
- UPC # 093367057312
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia. 0.5900" |
Tap Thread Size | 3/8"-16 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Pitch Diameter Limit | H5 |
Thread Length | 1-1/4" |
65% Thread Drill Size | P |
Shank Length | 1 11/16 in |
55% Thread Drill Size | 8.40 mm |
75% Thread Drill Size | 5/16 in |
Thread Size | 3/8"-16 |
Tap Length Standard | USCTI |
Square Size | 0.2860 in |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Plug, Overall Length 2 15/16 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL SS Brush, 1/2in. dia., 1-3/4in. L, PK2 (531-02)
- PROTO 3/4" Cold Chisel (J86A5/8)
- PROTO Wobble Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (J5463W)
- M.A. FORD 20Mm X 52Mm X 1.0Mm R 9F (79B075002)
- GREENFIELD THREADING Straight Flute Hand Tap, M5-0.80, Bottoming, Plug, Taper, 4 Flutes (343508)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328372)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301755)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (343513)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302480)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (307042)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14190)
- Greenfield Threading Taps